35 ft. Lift Station Level Sensor

You last purchased this on
 

35 ft. Lift Station Level Sensor

This product requires certification to purchase.
You last purchased this on
 

35 ft. Lift Station Level Sensor

  • Fast #
  • Part #M750S14D4A14002000
  • Item #5093235
  • Manufacturer Part #750S14D4A14.002-000B10035
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Diaphragm shield
  • Lightning protected models
  • Non-clog design
  • Each transducer is shipped with the latest SuperDry™ vent filter that prevents moisture from entering the vent tube for at least 1 year without maintenance, even in the most humid environments
  • Highly accurate pressure sensor assembly and integrated electronics package in a durable waterproof housing constructed of 316 stainless steel
  • The attached electrical cable includes Kevlar® members to prevent errors due to cable elongation and a unique water block feature self seals in the event of accidental cuts to the cable
  • It provides precision depth measurement under most hostile conditions
  • The Series 750 submersible level transmitter is specifically designed to meet the rigorous environments encountered in sewage lift stations and slurry or highly viscous applications
  • Lightning protected models include both internal and external panel mounted devices for maximum protection against surges, spikes and lightning
  • Requires Certification

Specifications

AMP:
0.02
CE Approved:
Yes
Cable Length (ft):
35 ft
Diameter:
4-3/10 in
FM Approved:
Yes
Length:
30 ft
Material:
Stainless Steel, Plastic
Material Type:
316 SS, Polyurethane
NEMA:
NEMA 6P, NEMA IP68
Pressure - Maximum:
13 psi
Temperature Range:
-20 to 60 Deg C
UL Listed:
Yes
Volts:
30V
Waterworks Application:
Water