35 HIP WADERS PLN Threaded One End SZ 8
Part #O860558 | Item #5108409 | Manufacturer Part #86055-8
Call for Pricing
EACH
Type:
O860558Product Details
- Hip high lightweight PVC upper with non absorbent lining provides excellent flexibility and comfort
- Cleated outsole for excellent traction clogging prevention in wet or muddy terrain
- Injected molded seamless construction
- Adjustable polyester nylon strap
- Resists oil, grease, gasoline, saltwater and even ozone
- Will not crack when folded or rolled up
- All hip waders measure 35" (out seam) from heel to top of wader
- Available in Plain Tow or Steel Toe (Steel Toe complies with ASTM F2413-11)
Specifications
Brand Model Compatibility: Dunlop®Thigh Wader Plain Toe
Color Finish: Black
Height: 35 in
Material: Plastic
Material Type: [PVC, Polyester, Nylon]
Shoe Size: 8
Type: O860558
Weight: 7.0