35 x 59 x 2 in. Faux Wood Blind in White
35 x 59 x 2 in. Faux Wood Blind in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 3-1/4 inch Crown Valance
- static resistant slats won't warp or crack
- 2 INCH WIDE SLATS FOR DESIGNER LOOK
Specifications
- Color Finish Name:
- White
- Length:
- 35 in
- Material:
- Faux Wood
- Product Type:
- Horizontal
- Size:
- 35 in x 59 in
- Thickness:
- 2 in
- Width:
- 59 in