This product requires certification to purchase.

36 - 2-1/2 x 3/4 in. S40 SS 304L WOL Stainless Steel Schedule 40 Weldolet

You last purchased this on
 

36 - 2-1/2 x 3/4 in. S40 SS 304L WOL Stainless Steel Schedule 40 Weldolet

  • Fast #
  • Part #WOLS4L36LFE
  • Item #4282920
3.4 out of 5 Customer Rating
You last purchased this on
 

36 - 2-1/2 x 3/4 in. S40 SS 304L WOL Stainless Steel Schedule 40 Weldolet

  • Fast #
  • Part #WOLS4L36LFE
  • Item #4282920
3.4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Weld
End Connections:
Weld
Fits Pipe Size:
36 in - 2-1/2 in
Fitting Type:
Weldolet
Material:
Stainless Steel
Material Type:
304L
Origin:
Domestic
Outlet Size (in):
0.75
Schedule Class:
40