This product requires certification to purchase.

36 - 3-1/2 x 1.25 in. 3000# Global Forged Steel Threadolet

You last purchased this on
 

36 - 3-1/2 x 1.25 in. 3000# Global Forged Steel Threadolet

  • Fast #
  • Part #ITOL36NH
  • Item #5166931
4.8 out of 5 Customer Rating
You last purchased this on
 

36 - 3-1/2 x 1.25 in. 3000# Global Forged Steel Threadolet

  • Fast #
  • Part #ITOL36NH
  • Item #5166931
4.8 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Threaded
End Connections:
Threaded
FM Approved:
No
Fits Pipe Size:
36 in - 3-1/2 in
Fitting Type:
Threadolet
IAPMO Listed:
No
Material:
Forged Steel
NSF Certified:
No
Origin:
Global
Outlet Size (in):
1.25
Pressure Class:
3000#
UL Listed:
No