36 - 1-1/2 x 3/4 in. 3000# FS Threadolet Forged Steel A105

You last purchased this on
 

36 - 1-1/2 x 3/4 in. 3000# FS Threadolet Forged Steel A105

This product requires certification to purchase.
You last purchased this on
 

36 - 1-1/2 x 3/4 in. 3000# FS Threadolet Forged Steel A105

  • Fast #
  • Part #TOL36JFE
  • Item #4282447
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Threaded
End Connections:
Threaded
FM Approved:
No
Fits Pipe Size:
36 in - 1-1/2 in
Fitting Type:
Threadolet
IAPMO Listed -:
No
Material:
Forged Steel
NSF Certified:
No
Origin:
Domestic
Outlet Size (in):
0.75
Pressure Class:
3000#
UL Listed:
No