36 - 1-1/4 x 3/4 in. 3000# Forged Steel Threadolet

You last purchased this on
 

36 - 1-1/4 x 3/4 in. 3000# Forged Steel Threadolet

This product requires certification to purchase.
You last purchased this on
 

36 - 1-1/4 x 3/4 in. 3000# Forged Steel Threadolet

  • Fast #
  • Part #TOL36HF
  • Item #4500764
  • Manufacturer Part #0766261051
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1, ASME B31.1, ASME B31.3
ASTM:
ASTM A-105
End Connection 1:
Threaded
End Connections:
Threaded
Fits Pipe Size:
36 in - 1-1/4 in
Fitting Type:
Threadolet
Material:
Carbon Steel
Origin:
Domestic
Outlet Size (in):
0.75
Pressure Class:
3000#