36 - 2-1/2 x 3/4 in. 3000# 304L Stainless Steel Socolet
36 - 2-1/2 x 3/4 in. 3000# 304L Stainless Steel Socolet
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- End Connection 1:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fits Pipe Size:
- 36 in - 2-1/2 in
- Fitting Type:
- Socolet
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 304L
- Origin:
- Global
- Outlet Size (in):
- 0.75
- Pressure Class:
- 3000#
- UL Listed:
- No