36 - 3 x 1 in. 304L Stainless Steel Threadolet

Part #TOLS4L36MG  |  Item #1313619

$13.32 EACH
View All Sizes

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 36 in - 3 in

    Part #TOLS4L36MG | Item #1313619

    Call for Pricing
    Call for Pricing
    Call us for price
    $13.32 /EACH
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • The structurally reinforced design of our products insures a connection that is equal in strength to the original pipe
  • Every connection is individually inspected and stamped

Documents

Specifications

ASME Specifications: ASME B31.4

ASTM Specifications: ASTM A-105

Clean Bagged: No

End Connection 1: Threaded

End Connections: Threaded

Fits Pipe Size: 36 in - 3 in

Fitting Type: Threadolet

Material: Stainless Steel

Material Type: 304L

Outlet Size In : 1

Pressure Class: 3000#