36 - 3 x 2 in. Threaded 3000# Domestic Forged Steel Elbolet

You last purchased this on
 

36 - 3 x 2 in. Threaded 3000# Domestic Forged Steel Elbolet

This product requires certification to purchase.
You last purchased this on
 

36 - 3 x 2 in. Threaded 3000# Domestic Forged Steel Elbolet

  • Fast #
  • Part #EOLT36MK
  • Item #395247
  • Manufacturer Part #12811852
3.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Specifications

ASME:
ASME B31.4, ASME SA-105
ASTM:
ASTM A-105
Clean Bagged:
No
End Connection 1:
Threaded
End Connections:
Threaded
FM Approved:
No
Fits Pipe Size:
36 in - 3 in
Fitting Type:
Elbolet
IAPMO Listed -:
No
Material:
Forged Steel
NSF Certified:
No
Origin:
Domestic
Outlet Size (in):
2
Pressure Class:
3000#
UL Listed:
No