36 in. Beveled Standard DSAW Black Carbon Steel Electric Resistant Weld Double Random Length Pipe

You last purchased this on
 

36 in. Beveled Standard DSAW Black Carbon Steel Electric Resistant Weld Double Random Length Pipe

This product requires certification to purchase.
You last purchased this on
 

36 in. Beveled Standard DSAW Black Carbon Steel Electric Resistant Weld Double Random Length Pipe

  • Fast #
  • Part #GBPPEAPI5LBDRL36
  • Item #1303723
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

API:
API 5L Grade B
Application:
Residential
Coating:
Black
End Connection 1:
Beveled
End Connection 2:
Beveled
End Connections:
Beveled
Grade:
B
Material:
Carbon Steel
Origin:
Global
Pipe Wall Type -:
DSAW
PipeTubing Size:
36 in
Schedule Class:
40
Wall Thickness:
0.375 in