36 in. Beveled Standard DSAW Black Carbon Steel Pipe
36 in. Beveled Standard DSAW Black Carbon Steel Pipe
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Specifications
- API:
- API 5L Grade B
- Application:
- Residential
- Coating:
- Black
- End Connection 1:
- Beveled
- End Connection 2:
- Beveled
- End Connections:
- Beveled
- Grade:
- B
- Material:
- Carbon Steel
- Origin:
- Global
- Pipe Wall Type -:
- DSAW
- PipeTubing Size:
- 36 in
- Schedule Class:
- 40
- Wall Thickness:
- 0.375 in