36 in. STD A53B DSAW Pipe DRL Double Random Length .375" WT Black Carbon Steel
36 in. STD A53B DSAW Pipe DRL Double Random Length .375" WT Black Carbon Steel
Package Quantity Info:
FT: 1 ST: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-53 Grade B
- Application:
- Fire Protection
- Coating:
- Black
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Grade:
- B
- Material:
- Carbon Steel
- Origin:
- Global
- Pipe Wall Type -:
- Welded
- PipeTubing Size:
- 36 in
- Product Type:
- Sprinkler Pipe
- Schedule Class:
- 40