36 in. Furnace Support Box with Cut-Out

Part #SHMFBC362825105  |  Manufacturer Part #CA40362825105

Length:

36 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Furnace support box
  • Galvanized steel, riveted and Pittsburgh lock construction

Documents

Specifications

Duct Shape: Rectangular

Gauge: 24

Height: 10 in

Length: 36 in

Material: Galvanized Steel

Width: 28 in