36 in. Mechanical Joint SBR Gasket
36 in. Mechanical Joint SBR Gasket
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- ANSI:
- ANSI A21.11, ANSI C111
- ASTM:
- ASTM D-1149, ASTM D-2240, ASTM D-395, ASTM D-412, ASTM D-573
- AWWA:
- AWWA A-21.11, AWWA C-111
- Application:
- Waterworks
- Clean Bagged:
- No
- Diameter - Inside 1:
- 37-67/100 in
- FM Approved:
- Yes
- Fits Pipe Size:
- 36 in
- Fitting Type:
- Gasket
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Material:
- Rubber
- Material Type:
- SBR
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Origin:
- Global
- Product Type:
- Gasket
- Thickness:
- 1.54 in
- UL Listed:
- UL 157/UL 194