36 in. Plenum with Flange

Part #SHMPLF202436  |  Manufacturer Part #PL10202436

Length:

24 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Manufacturer may vary based on your location

Documents

Specifications

Height: 36 in

Length: 24 in

Material: Galvanized Steel

Width: 20 in