36 in. Weld Standard Carbon Steel Cap
36 in. Weld Standard Carbon Steel Cap
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-234
- End Connection 1:
- Weld
- End Connections:
- Weld
- Fitting Size 1:
- 36 in
- Fitting Sizes:
- 36 in
- Fitting Type:
- Cap
- Material:
- Carbon Steel
- Schedule Class:
- Standard