36 in. Weld Standard Short Radius Carbon Steel 90 Degree Elbow

Part #IWSR936

To see pricing and availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes

Product Details

Specifications

End Connection 1: Weld

End Connection 2: Weld

End Connections: Weld

Fitting Size 1: 36 in

Fitting Size 2: 36 in

Fitting Sizes: 36 in

Fitting Type: Straight

Material: Carbon Steel

Schedule Class: Standard