• Cart

DESCRIPTION

  • 180°
  • Corrosion resistant bronze
  • Meets ASSE and CSA standards
  • Nitrile diaphragm
  • Replaceable cartridge

36 Series 75# 300 psi Bronze Single Union NPT Pressure Reducing Valve

A361001

Valve Size:

SPECIFICATIONS

ASSE Standards
ASSE 1003
ASTM Specifications
ASTM B-16, ASTM B-584
CSA Certified
CSA B356
Collection
36 Series
End Connection 1
Single Union NPT
End Connection 2
Single Union NPT
End Connections
Single Union NPT
IAPMO Listed
No
ISO Specifications
ISO 9001-2008
Material
Bronze
Maximum Pressure
300 psi
Maximum Temperature
180
NSF Certified
No
Pressure Class
75#
Valve Seat Material
EPDM
Valve Size
1/2 in
Valve Type
Pressure Reducing Valve

Print

Starting at
Call for Pricing
  • QUANTITY