36 x 16 x 16 in. Kraft Plain Corrugated Regular Slotted Carton with 32ECT

You last purchased this on
 

36 x 16 x 16 in. Kraft Plain Corrugated Regular Slotted Carton with 32ECT

This product requires certification to purchase.
You last purchased this on
 

36 x 16 x 16 in. Kraft Plain Corrugated Regular Slotted Carton with 32ECT

  • Fast #
  • Part #LBTU361616
  • Item #7473580
  • Manufacturer Part #BTU361616
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Regular Slotted Carton
  • Edge Crush Test: 32
  • Requires Certification

Specifications

Corrugated Strength:
200#, 32 ECT
Corrugated Wall Type:
Single Wall
Height:
16 in
Length:
36 in
Material:
Kraft Corrugated
Product Type:
Carton
Style:
RSC
UL Listed:
No
Weight:
2.46 lb
Width:
16 in