36 x 20 in. Large Frameless Mirror in Satin Nickel
36 x 20 in. Large Frameless Mirror in Satin Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Frameless, beveled glass design
- Solid brass, two-post tilting mechanism
- Available Finishes: Frameless
- Complements City 212 product series
- Easy-to-adjust viewing angle
Specifications
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Satin Nickel
- Glass Type:
- Beveled
- Height:
- 36 in
- Material:
- Brass
- Width:
- 20 in