36 x 24 in. Flanged 125# Concentric Prime Coated and Bituminous Tar Ductile Iron C110 Full Body Reducer
Part #FCR3624 | Item #3519116
Product Details
Documents
Specifications
ANSI Specifications: [ANSI C110, ANSI A21.10, ANSI C104, ANSI A21.4, ANSI C116, ANSI A21.16, ANSI Class 125, ANSI C111, ANSI A21.11, ANSI C151, ANSI A21.51]
ASTM Specifications: [ASTM A-536 Grade 60-42-10, ASTM A-536 Grade 65-45-12, ASTM A-536 Grade 70-50-05]
AWWA Specifications: [AWWA C-110, AWWA A-21.10, AWWA C-104, AWWA A-21.4, AWWA C-116, AWWA A-21.16, AWWA C-111, AWWA A-21.11, AWWA C-600, AWWA C-651, AWWA C-151, AWWA A-21.51]
Clean Bagged: No
Coating: [Prime Coated, Bituminous Tar]
Ductile Iron Class: C110
End Connection 1: Flanged
End Connection 2: Flanged
End Connections: Flanged
FM Approved: Yes
Fitting Size 1: 36 in
Fitting Size 2: 24 in
Fitting Sizes: 36 in x 24 in
Fitting Type: Concentric
High Pressure: 250
ISO Specifications: ISO 9001:2015
Length: 36 in
Material: Ductile Iron
NSF Certified: Yes
NSF Specifications: [NSF 61, NSF 372, NSF Annex G]
Pipe Lining: Cement-lined
Pressure Class: 125#
Type: B1BN159LF
UL Listed: Yes
Weight: 1345