36 x 31 in. Framed Beveled Edge Mirror in Espresso

Part #RXFM3136BVESF  |  Manufacturer Part #XFM3136BVESF

Width:

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

CARB OTC LEED Compliant: No

Color Finish: Espresso

Color Finish Category: Browns

Height: 31 in

Installation Type: Wall Mount

Mirror Edge: Beveled Edge

UL Listed: No

Width: 36 in