36 x 36 in. Kraft Corrugated Sheet with 32ECT

You last purchased this on
 

36 x 36 in. Kraft Corrugated Sheet with 32ECT

This product requires certification to purchase.
Brand image
You last purchased this on
 

36 x 36 in. Kraft Corrugated Sheet with 32ECT

  • Fast #
  • Part #JBSSP3636
  • Item #7474348
  • Manufacturer Part #BSSP3636
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Kraft paper
  • Pads help keep tops of products dust free during storage.
  • Edge Crush Test: 32
  • Helps prevent strapping and forklift damage.
  • Requires Certification

Specifications

Corrugated Strength:
32 ECT
Length:
36 in
Material:
Kraft Corrugated
Product Type:
Sheet
UL Listed:
No
Weight:
0.72 lb
Width:
36 in