36 x 36 x 36 in. Kraft Plain Double Wall Corrugated Regular Slotted Carton with 48ECT

Part #BHD3636DW

Length:

36 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Edge Crush Test: 48
  • Regular Slotted Carton
  • Double Wall

Specifications

Height: 36 in

Length: 36 in

Material: Kraft Corrugated

Product Type: Carton

UL Listed: No

Weight: 12.02

Width: 36 in