3/8 in. 150# 316 Stainless Steel Half Coupling
3/8 in. 150# 316 Stainless Steel Half Coupling
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Clean Bagged:
- No
- FM Approved:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Straight
- IAPMO Listed -:
- No
- Material:
- Stainless Steel
- Material Type:
- 316
- NSF Certified:
- No
- Pressure Class:
- 150#
- UL Listed:
- No