3/8 in. Black Threaded & Coupled A53A Schedule 40 Carbon Steel Pipe (Domestic)

Part #DBPTCA53C  |  Item #44581

$786.87 Per 21 FT

$37.47 per FOOT

786.87

(Pricing is for 3/8 in)
View All Sizes

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login
All Sizes
Sizes
Price
Qty
Actions
  • 1/8 in

    Part #DBPTCA53A | Item #2276

    Call for Pricing
    Call for Pricing
    Call us for price
    $1,518.09 /Per 21 FT
    Order in multiples of 21
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1/4 in

    Part #DBPTCA53B | Item #9908

    Call for Pricing
    Call for Pricing
    Call us for price
    $1,702.68 /Per 21 FT
    Order in multiples of 21
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3/8 in

    Part #DBPTCA53C | Item #44581

    Call for Pricing
    Call for Pricing
    Call us for price
    $786.87 /Per 21 FT
    Order in multiples of 21
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1/2 in

    Part #DBPTCA53D | Item #27459 | Mfr. Part #DBPTCA53D

    Call for Pricing
    Call for Pricing
    Call us for price
    $200.76 /Per 21 FT
    Order in multiples of 21
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3/4 in

    Part #DBPTCA53F | Item #10694 | Mfr. Part #DBPTCA53F

    Call for Pricing
    Call for Pricing
    Call us for price
    $260.82 /Per 21 FT
    Order in multiples of 21
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1 in

    Part #DBPTCA53G | Item #45540 | Mfr. Part #DBPTCA53G

    Call for Pricing
    Call for Pricing
    Call us for price
    $299.25 /Per 21 FT
    Order in multiples of 21
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/4 in

    Part #DBPTCA53H | Item #28776 | Mfr. Part #DBPTCA53H

    Call for Pricing
    Call for Pricing
    Call us for price
    $405.93 /Per 21 FT
    Order in multiples of 21
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 1-1/2 in

    Part #DBPTCA53J | Item #11840 | Mfr. Part #DBPTCA53J

    Call for Pricing
    Call for Pricing
    Call us for price
    $486.15 /Per 21 FT
    Order in multiples of 21
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2 in

    Part #DBPTCA53K | Item #47704 | Mfr. Part #DBPTCA53K

    Call for Pricing
    Call for Pricing
    Call us for price
    $655.20 /Per 21 FT
    Order in multiples of 21
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 2-1/2 in

    Part #DBPTCA53L | Item #30963

    Call for Pricing
    Call for Pricing
    Call us for price
    $1,112.16 /Per 21 FT
    Order in multiples of 21
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • Part #DBPTCA53L10 | Item #671283

    Call for Pricing
    Call for Pricing
    Call us for price
    $566.80 /Per 10 FT
    Order in multiples of 10
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 3 in

    Part #DBPTCA53M | Item #14567

    Call for Pricing
    Call for Pricing
    Call us for price
    $1,445.01 /Per 21 FT
    Order in multiples of 21
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • Part #DBPTCA53M10 | Item #2473711

    Call for Pricing
    Call for Pricing
    Call us for price
    $736.30 /Per 10 FT
    Order in multiples of 10
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #DBPTCA53P | Item #50059

    Call for Pricing
    Call for Pricing
    Call us for price
    $2,103.36 /Per 21 FT
    Order in multiples of 21
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart
  • 4 in

    Part #DBPTCA53P10 | Item #543288

    Call for Pricing
    Call for Pricing
    Call us for price
    $907.80 /Per 10 FT
    Order in multiples of 10
    To see availability for this product, Create an Account.
    Already a customer? Login
    Added to your cart. View Cart

Product Details

  • Domestic

Documents

Specifications

ANSI Specifications: ANSI B1.20.1, ANSI C.80.6, ANSI C80.1, ANSI C80.3, ANSI C80.5

ASME Specifications: ASME B36.10M

ASTM Specifications: ASTM A-53, ASTM A-53M, ASTM A-865

Coating: Black

Color Finish: Black

Color Finish Category: Blacks

End Connection 1: NPT

End Connection 2: NPT

End Connections: NPT

Grade: A

Length: 21 ft

Material: Carbon Steel

Origin: Domestic

Pipe Tubing Size: 3/8 in

Schedule Class: 40

Wall Thickness: 0.091 in