Print

DESCRIPTION

1 in. x Close MNPT Schedule 40 304L Stainless Steel Threaded Both End Seamless Nipple

DS44SNGCL

To see pricing and availability for these products, Create an Account.
Already a customer? Login

MORE SIZES AVAILABLE

SPECIFICATIONS

ANSI Specifications
ANSI B1.20.1
ASTM Specifications
ASTM A-312, ASTM A-733
Clean Bagged
No
End Connection 2
MNPT
End Connections
MNPT
Fitting Size 2
1 in
Fitting Type
Seamless, Straight
Origin
Domestic