3/8 in. Comp X 1/2 in. NPT Kynar
3/8 in. Comp X 1/2 in. NPT Kynar
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Plastic gripper ring for superior holding strength
- Rated to 220 psi
- Chemically resistant against highly corrosive fluids
- For use with strong oxidants and acids
Specifications
- Clean Bagged:
- No
- Color Finish Name:
- Cloud White
- End Connection 1:
- OD Tube
- End Connection 2:
- FPT
- End Connections:
- OD Tube x FPT
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/8 in x 1/2 in
- Fitting Type:
- Compression Connector, Increasing
- Length:
- 1-17/64 in
- Material:
- Plastic
- Material Type:
- PVDF
- Maximum Temperature:
- 275
- Minimum Temperature:
- -80
- NSF Certified:
- Yes
- Pressure - Maximum:
- 220 psi