3/8 in. Comp X 1/2 in. NPT Polypropylene
3/8 in. Comp X 1/2 in. NPT Polypropylene
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Ferrule nut with integral sleeve
- Rated to 50 psi
- Chemical resistant to low strength acids and bases
- Not suitable for use with oxidants, strong acids and liquids with high concentrations of free chlorine
Specifications
- Clean Bagged:
- No
- Color Finish Name:
- Opaque White
- End Connection 1:
- OD Tube
- End Connection 2:
- MPT
- End Connections:
- OD Tube x MPT
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 3/8 in x 1/2 in
- Fitting Type:
- Compression Connector, Increasing
- Length:
- 1-19/32 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Maximum Temperature:
- 215
- Minimum Temperature:
- -30
- NSF:
- NSF 14, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 50 psi