3/8 in. Copper Coupling with Dimple Stop (1/2 in. OD)

You last purchased this on
 

3/8 in. Copper Coupling with Dimple Stop (1/2 in. OD)

This product requires certification to purchase.
You last purchased this on
 

3/8 in. Copper Coupling with Dimple Stop (1/2 in. OD)

  • Fast #
  • Part #CCC
  • Item #44641
  • Manufacturer Part #9001000
5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.
  • Pick Up: 8 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Unaffected by sunlight, has no special storage requirements and cannot produce toxic fumes in a fire
  • Nonflammable
  • Wrot copper
  • The fitting provides a means of connecting two lengths of tube together.
  • CSA B125, NSF/ANSI Standard 61
  • The coupling features solder cups and a dimple stop.
  • Lightweight, strong and corrosion resistant
  • Biostatic and inhibits bacterial growth on its surface
  • Lead-Free*; ACR Air Conditioning / Refrigeration
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
ASME:
ASME B16.22
ASTM:
ASTM B-75 Alloy C12200
Application:
Air Conditioning, Commercial, Potable Water, Refrigeration, Residential
Clean Bagged:
No
Diameter - Outside:
1/2 in
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connections:
Female Sweat
FM Approved:
No
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Coupling
IAPMO Listed -:
No
ISO:
ISO 9001:2008
Length:
17/20 in
MSS:
MSS SP-104, MSS SP-109
Material:
Wrot Copper
Material Type:
C12200
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
700 psi
UL Listed:
UL 207
Weight:
0.014 lb