Steel Rod Stiffener Breakoff Bolt

You last purchased this on
 
Eaton B-Line Series

TOLCO™ Steel Rod Stiffener Breakoff Bolt

This product requires certification to purchase.
Brand image
You last purchased this on
 
Eaton B-Line Series

TOLCO™ Steel Rod Stiffener Breakoff Bolt

  • Fast #
  • Part #BFIG98BEG
  • Item #3825001
  • Manufacturer Part #YS1900BEGP
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points

Frequently Purchased Together

Product Details

  • For additional information, view the TOLCO Fire Protection Solutions catalog. Please note, items are subject to change without notification.
  • Rod Stiffener with break-off bolt head to secures channel to hanger rod for vertical seismic bracing.
  • Requires Certification

Specifications

Application:
Residential, Fire Sprinkler
Coating:
Electrogalvanized
Collection:
TOLCO™
FM Approved:
No
Height:
1-31/100 in
Length:
1 in
Material:
Steel
Origin:
Global
Product Type:
Rod Stiffeners
Rod Size (in):
3/8 in - 7/8 in
UL Listed:
No
Weight:
0.127 lb
Width:
1 in