3/8 in. FNPT 45 Degree Brass Elbow

You last purchased this on
 

3/8 in. FNPT 45 Degree Brass Elbow

This product requires certification to purchase.
You last purchased this on
 

3/8 in. FNPT 45 Degree Brass Elbow

  • Fast #
  • Part #IBRLF4C
  • Item #3816317
  • Manufacturer Part #XNL102-06
5 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 4 Available in Hilliard, OH
  • Shipping: Not available

All Sizes


Frequently Purchased Together

Product Details

  • Relative softness of brass provides a tight seal and ease of installation
  • Manufacturer and country of origin may vary by location
  • Brass fittings provide great longevity and superior corrosion resistance
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI B-1.20.1, ANSI B-16.15, ANSI B-16.14, ANSI B-16.18
ASME:
ASME B-1.20.1, ASME B-16.15, ASME B-16.14, ASME B-16.18
ASTM:
ASTM 584-06A
Clean Bagged:
No
Elbow Degree:
45 DD
End Connection 1:
FNPT
End Connection 2:
FNPT
End Connections:
FNPT
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Straight, Elbow
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Origin:
Global
Pressure - High:
200
Pressure Class:
125#
Schedule Class:
SDR 40;Standard
Temperature Range:
-20 to 400 Deg F