3/8 in. FNPT Stainless Steel Cap
3/8 in. FNPT Stainless Steel Cap
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Dimensions: ASME B16.3
- NPTF dry seal taper threads per ANSI/ASME B1.20.3
- Made from cold drawn bar stock per ASTM A108
- Made in U.S.A. - Rohs compliant
Documents
Specifications
- Clean Bagged:
- No
- Coating:
- Black
- End Connection 1:
- FNPT
- End Connections:
- FNPT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Cap
- IAPMO Listed -:
- No
- Material:
- Steel
- NSF Certified:
- No
- Origin:
- Domestic
- UL Listed:
- No