3/8 in. FNPT Global Brass Cross
Part #IBRCRC | Item #874450 | Manufacturer Part #X110-06
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 25
How to get it:
Product Details
- Steam and pressure rating of 125 psi
- WOG (water, oil & gas) rating of 200 psi
- Import brass fittings comply with the following standards: Materials-ASTRM B584-00, Dimensions-ANSI B16.15, Unions WW-U-516B, Flanges-ANSI B16.24, Threads-ANSI/ASME B1.20.1
- Air switch
- Silent air induction
- Suction cover
- Pump mounted
- Sturdy cardboard box or Wooden crate
- With thermal air system
Not Approved for Potable Water Applications
Specifications
ASME Specifications: ASME B1.20.1, ASME B16.15
ASTM Specifications: ASTM B-584
Clean Bagged: No
End Connection 1: FNPT
End Connection 2: FNPT
End Connection 3: FNPT
End Connection 4: FNPT
End Connections: FNPT
Fitting Size 1: 3/8 in
Fitting Size 2: 3/8 in
Fitting Size 3: 3/8 in
Fitting Size 4: 3/8 in
Fitting Sizes: 3/8 in
Fitting Type: Straight
Lead Law Compliance Level: Not Approved for Potable Water Applications
Material: Brass
Origin: Global
Pressure Class: 125#