3/8 in 4-2/5 in. Liquid Line Filter Drier

You last purchased this on
 
Parker Hannifin

3/8 in 4-2/5 in. Liquid Line Filter Drier

This product requires certification to purchase.
Brand image
You last purchased this on
 
Parker Hannifin

3/8 in 4-2/5 in. Liquid Line Filter Drier

  • Fast #
  • Part #P053S
  • Item #1602430
  • Manufacturer Part #450277-001
4.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Solid copper connections
  • Powder coated paint surpasses 500 hour ASTM salt sp
  • High moisture, acid and filtration capacity
  • Requires Certification

Specifications

Application:
Refrigeration, Air Conditioning
Brand Model Compatibility:
R-407C, R-22, R-410A, R-134A refrigerants
CSA Certified:
Yes
End Connection 1:
Sweat
End Connections:
Sweat
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Inlet Outlet:
3/8 in inlet/ 3/8 in outlet
Length:
4-2/5 in
Material:
Steel, Copper
Pressure - Maximum:
650 psig
Product Type:
Liquid Line Filter Drier
Type:
P053S
UL Listed:
Yes