DESCRIPTION

  • When aesthetics are important, our chrome-plated nipples have a high-gloss chrome plating that won't peel or chip.
  • Unlike most chrome-plated nipples, Merit provides "red brass" underneath the chrome-plating which ensures long life and maximum corrosion resistance.
  • All chrome plated nipples and fittings are produced in full compliance to ASTM B456 @ Service Condition 2, Table 6.

3/8 x 3 in. MNPT Brass Nipple Tube

CHNCM

Length:

SPECIFICATIONS

Clean Bagged
No
End Connection 2
MNPT
End Connections
MNPT
Fitting Size 2
3/8 in
Fitting Type
Straight

Print