3/8 in. Press 300# Galvanized Malleable Iron Cap
3/8 in. Press 300# Galvanized Malleable Iron Cap
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASME:
- ASME B16.3, ASME B16.39
- Clean Bagged:
- No
- Coating:
- Galvanized
- End Connection 1:
- Press
- End Connections:
- Press
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Cap
- Material:
- Malleable Iron
- Origin:
- Domestic
- Pressure Class:
- 300#