3/8 in. Sch. 80 SS 304L A312 Pipe Seamless
3/8 in. Sch. 80 SS 304L A312 Pipe Seamless
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM A-312
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Material:
- Stainless Steel
- Material Type:
- 304L
- Pipe Wall Type -:
- Seamless
- PipeTubing Size:
- 3/8 in
- Product Type:
- Seamless Pipe
- Schedule Class:
- 80