3/8 in. Copper Cap (Clean & Bagged, 1/2 in. OD)

You last purchased this on
 

3/8 in. Copper Cap (Clean & Bagged, 1/2 in. OD)

This product requires certification to purchase.
You last purchased this on
 

3/8 in. Copper Cap (Clean & Bagged, 1/2 in. OD)

  • Fast #
  • Part #CBCCAPC
  • Item #440859
  • Manufacturer Part #9172600CB
3.9 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Dezincification resistant
  • Requires Certification

Specifications

ANSI:
ANSI 372, ANSI 61
ASTM:
ASTM B-75, ASTM B-88
Application:
Medical Gas
CSA Certified:
CSA B125
Clean Bagged:
Yes
Diameter - Outside:
1/2 in
End Connection 1:
Female Sweat
End Connection 2:
Female Sweat
End Connections:
Female Sweat
FM Approved:
No
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Cap
Material:
Wrot Copper
Material Type:
C12200
Maximum Temperature:
400
NSF Certified:
No
Origin:
Domestic
Pressure - High:
866
UL Listed:
No