3/8 in. Threaded 1000# 316 Stainless Steel Union

You last purchased this on
 

3/8 in. Threaded 1000# 316 Stainless Steel Union

This product requires certification to purchase.
You last purchased this on
 

3/8 in. Threaded 1000# 316 Stainless Steel Union

  • Fast #
  • Part #IS6BSTU1MSP114C
  • Item #1314262
  • Manufacturer Part #687B-06
4.6 out of 5 Customer Rating
This product requires certification to purchase.

The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Documents


Specifications

ASME:
ASME B1.20.1
End Connection 1:
Threaded
End Connection 2:
Threaded
End Connections:
Threaded
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Straight, Union
Length:
1-5/8 in
Material:
Stainless Steel
Material Type:
316
Origin:
Global
Pressure Class:
1000#