3/8 in. Threaded 150# 316 Stainless Steel 90 Degree Elbow
Part #DS6BST9SP114C | Item #79914
$26.05
EACH
How to get it:
All Sizes
Sizes
Price
Qty
Actions
Product Details
Specifications
Clean Bagged: No
Elbow Degree: 90
End Connection 1: Threaded
End Connection 2: Threaded
End Connections: Threaded
Fitting Size 1: 3/8 in
Fitting Size 2: 3/8 in
Fitting Sizes: 3/8 in
Fitting Type: Straight
Material: Stainless Steel
Material Type: 316
Pressure Class: 150#