3/8 in. Threaded 150# Galvanized Malleable Iron Plug
3/8 in. Threaded 150# Galvanized Malleable Iron Plug
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Material: Malleable Iron
- Coating: Galvanized
- Threaded fittings used to join or change direction of nipples or threaded pipe
- Manufacturer may vary by location
- Imported
- Rated at 150 lbs
Documents
Specifications
- ASME:
- ASME B16.14, ASME B1.20.1
- ASTM:
- ASTM A-197
- Coating:
- Galvanized
- End Connection 1:
- MPT
- End Connections:
- MPT
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Plug
- Head Style:
- Square
- Material:
- Malleable Iron
- Origin:
- Global
- Pressure Class:
- 150#
- Size:
- 3/8 in
- Type:
- IGPC
- UL Listed:
- Yes