3/8 in. 3000# SS 304L Threaded 90 Elbow Stainless Steel

You last purchased this on
 

3/8 in. 3000# SS 304L Threaded 90 Elbow Stainless Steel

This product requires certification to purchase.
You last purchased this on
 

3/8 in. 3000# SS 304L Threaded 90 Elbow Stainless Steel

  • Fast #
  • Part #IS4L3T9C
  • Item #3811735
  • Manufacturer Part #3401D-06
4.5 out of 5 Customer Rating
This product requires certification to purchase.

Log in or Create an Account to see product availability.

All Sizes


Frequently Purchased Together

Product Details

  • Manufacturer may vary by location
  • Requires Certification

Documents


Specifications

ASME:
ASME B16.11, ASME SA-182
ASTM:
ASTM A-182
Elbow Degree:
90 DD
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Fitting Size 1:
3/8 in
Fitting Size 2:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Elbow
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
Yes
Pressure Class:
3000#