3/8 in. Threaded 3000# 316L Stainless Steel Union

Part #IS6L3TUC  |  Item #1337628

$24.18 EACH
(Pricing is for 3/8 in)
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 1/4 in

    Part #IS6L3TUB | Item #1337614

    Call for Pricing
    Call for Pricing
    Call us for price
    $24.18 /EACH

    Added to your cart. View Cart
  • 3/8 in

    Part #IS6L3TUC | Item #1337628

    Call for Pricing
    Call for Pricing
    Call us for price
    $24.18 /EACH

    Added to your cart. View Cart
  • 1/2 in

    Part #IS6L3TUD | Item #276990 | Mfr. Part #6L3TUD

    Call for Pricing
    Call for Pricing
    Call us for price
    $21.62 /EACH

    Added to your cart. View Cart
  • 3/4 in

    Part #IS6L3TUF | Item #276991

    Call for Pricing
    Call for Pricing
    Call us for price
    $28.18 /EACH

    Added to your cart. View Cart
  • 1 in

    Part #IS6L3TUG | Item #276992 | Mfr. Part #6L3TUG

    Call for Pricing
    Call for Pricing
    Call us for price
    $37.78 /EACH

    Added to your cart. View Cart
  • 1-1/4 in

    Part #IS6L3TUH | Item #276993 | Mfr. Part #6L3TUH

    Call for Pricing
    Call for Pricing
    Call us for price
    $55.98 /EACH

    Added to your cart. View Cart
  • 1-1/2 in

    Part #IS6L3TUJ | Item #276994 | Mfr. Part #6L3TUJ

    Call for Pricing
    Call for Pricing
    Call us for price
    $70.50 /EACH

    Added to your cart. View Cart
  • 2 in

    Part #IS6L3TUK | Item #276995 | Mfr. Part #6L3TUK

    Call for Pricing
    Call for Pricing
    Call us for price
    $89.63 /EACH

    Added to your cart. View Cart

Product Details

Specifications

Clean Bagged: No

End Connection 1: Threaded

End Connection 2: Threaded

End Connections: Threaded

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in

Fitting Type: Straight

Material: Stainless Steel

Material Type: 316L

Pressure Class: 3000#