3/8 in. Union Straight Polyethylene Bulk Tee in Grey
This product has been replaced by
Manufacturer Part #PI0212S-US
3/8 in. Union Straight Polyethylene Bulk Tee in Grey
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Push-connect is simple to use with no tools or glue required
- Provides a permanent/removable leak-proof connection
- Connects to copper or plastic tubing
- Lead Free
- Corrosion free
- Suitable for air, inert gases, and pneumatic applications
Specifications
- ASTM:
- ASTM F-877
- CSA Certified:
- CSA B137.5
- Clean Bagged:
- No
- Color Finish Name:
- Grey
- End Connection 1:
- Union
- End Connection 2:
- Union
- End Connection 3:
- Union
- End Connections:
- Union x Union x Union
- FM Approved:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Size 3:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Straight, Tee
- ISO:
- ISO 9001
- Material:
- Plastic
- Material Type:
- Polyethylene, Nylon, Polyurethane
- NSF:
- NSF 51, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi