3/8 in. x 12 ft. Black Plain All Thread Rod

You last purchased this on
 

3/8 in. x 12 ft. Black Plain All Thread Rod

This product requires certification to purchase.
You last purchased this on
 

3/8 in. x 12 ft. Black Plain All Thread Rod

  • Fast #
  • Part #BATRC12
  • Item #75439
4.9 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Threaded
  • Coating: Black
  • Requires Certification

Documents


Specifications

Application:
Fire Protection
Coating:
Galvanized, Painted
Color Finish Category:
Blacks
Color Finish Name:
Black
End Connection 1:
Threaded
End Connections:
Threaded
Length:
12 ft
Material:
Carbon Steel
Product Type:
Hanger Material
Rod Size (in):
3/8 in