3/8 in. x 50 ft. Soft Copper Refrigerator Coil
3/8 in. x 50 ft. Soft Copper Refrigerator Coil
Package Quantity Info:
EA: 1 IP: 1 CA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- .025" (min) polyethylene coating extruded directly onto copper tube for consistent corrosion protection
- Made to ASTM & NFPA standards
- For use in protecting copper
- Continuously marked with size, specification, and footage every two feet
Documents
Specifications
- ASTM:
- ASTM B-88
- Color Finish Category:
- Yellows
- Color Finish Name:
- Yellow
- Copper Tubing Temper:
- Soft
- Diameter - Outside:
- 3/8 in
- Length:
- 50 ft
- Material:
- Copper
- Material Type:
- C12200
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Product Type:
- Coil Refrigeration Tubing
- Wall Thickness:
- 0.032 in