3/8 in. OD x 50 ft. Copper Refrigeration Coil

You last purchased this on
 

3/8 in. OD x 50 ft. Copper Refrigeration Coil

  • Fast #
  • Part #RTC
  • Item #29445
  • Manufacturer Part #D 06050
3.5 out of 5 Customer Rating
This product requires certification to purchase.
You last purchased this on
 

3/8 in. OD x 50 ft. Copper Refrigeration Coil

This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Ideal for natural gas, LP gas and compressed air uses
  • Lead-Free
  • Annealed and end sealed
  • UL Rated to 700 PSI (select sizes)
  • Made to applicable ASTM standards B280
  • For use in HVACR and mechanical applications
  • Requires Certification

Documents


Specifications

ASTM:
ASTM B-280
Copper Tubing Temper:
Soft
Diameter - Outside:
3/8 in
Length:
50 ft
Material:
Copper
Material Type:
C12200
Pressure - Maximum:
700 psi
Product Type:
Coil Refrigeration Tubing
Wall Thickness:
0.032 in