3/8 in. x 60 ft. Soft Copper Tube

You last purchased this on
 

3/8 in. x 60 ft. Soft Copper Tube

This product requires certification to purchase.
You last purchased this on
 

3/8 in. x 60 ft. Soft Copper Tube

  • Fast #
  • Part #KSOFTC60
  • Item #43271
  • Manufacturer Part #KSOFTC60
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
$1.00 per FOOT
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

ASTM:
ASTM B-88
Application:
Plumbing, Mechanical, DWV, Potable Water
Coating:
Polyethylene
Copper Tubing Temper:
Soft
Diameter - Outside:
1/2 in
FM Approved:
No
Length:
60 ft
Material:
Copper
Material Type:
Type K
NSF:
NSF 61G
NSF Certified:
Yes
PipeTubing Size:
3/8 in
Wall Thickness:
0.049 in